Cole-Parmer Sterile WFI Sampler, Platinum-Cured Silicone, 3/4" Tri Clamp x 36"L; 10/Pk

Representative image only.

Cole-Parmer Sterile WFI Sampler, Platinum-Cured Silicone, 3/4" Tri Clamp x 36"L; 10/Pk

Cole-Parmer | Item: 5014247

A fused sanitary fitting with built-in gasket offers contamination-free sample collection

$1,218.49CAD / Pkg of 10

$1,218.49CAD / Pkg of 10
Product Description

Key Features

  • One-piece design with sanitary fitting provides clean, hassle-free connection
  • Gamma irradiated for sterility
  • Double-bagged in an easy-peel, low-permeability pouch
  • Assembled in ISO Class 7 cleanroom
  • USP Class VI, REACH, and RoHS compliant
  • Animal-derived component free (ADCF)
  • Samplers come with 1/4" ID x 7/16" OD x 36" long platinum-cured silicone tubing
  • 3/4" tri-clamp fitting
  • 10 samplers per pack

More About this Item

Minimize the risk of sample contamination using the sterile WFI samplers. Samplers feature a polypropylene (PP) sanitary fitting with a fused PP gasket for sample collection without contact with the fitting, removing an immense contamination risk. Samplers come gamma irradiated for microbial control and double-bagged in an easy-peel pouch.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Sterile
Specifications
  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing OD (in)7/16
  • Tubing OD (mm)11
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)3/32
  • Wall Thickness (mm)2.4
  • ColorClear
  • End Fitting3/4" Tri-Clamp
  • Max Temperature (° F)275
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-Phthalate;ADCF;USP;RoHS
  • Tubes Per Pack10
  • Length (InchShort)36
  • Durometer50A
Reviews
Q&A