Cole-Parmer Sterile Volumetric Lab Sampling Spoons, HDPE, 1 mL (0.03 oz); 100/PK

Representative image only.

Cole-Parmer Sterile Volumetric Lab Sampling Spoons, HDPE, 1 mL (0.03 oz); 100/PK

Cole-Parmer | Item: 0626400

Accurately measures set volumes

$239.79CAD / Pkg of 100

$239.79CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Sterile Volumetric Lab Sampling Spoons, HDPE, 1 mL (0.03 oz); 100/PK
Cole-Parmer Sterile Volumetric Lab Sampling Spoons, HDPE, 1 mL (0.03 oz); 100/PK
0626400

$239.79CAD / Pkg of 100
+ + =
Total Price 744.80 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Gamma irradiation sterilized (SAL 10-6)
  • Manufactured in an ISO 8 (Class 100,000) cleanroom to ensure cleanliness
  • High-quality HDPE conforms to FDA, EC, and EU regulations
  • BSE/TSE free
  • 1 mL capacity
  • 1 year warranty

More About this Item

Reduce cross contamination when sampling powders, granules, liquids, gels, and suspensions with these sterile, disposable lab spoons. Designed to enable set volumes to be accurately measured, these lab sampling spoons are gamma irradiation sterilized (SAL 10-6) and individually packaged in a heat-sealed PE/PET bag so they can be used straight out of the bag without cleaning. Handles measure about 13.6 cm (5.4 in) long to help keep hands away from the materials being measured.
Molded in an ISO 8 (Class 100,000) clean room, these laboratory spoons are FDA CFR 177.1520, EU regulation 10/2011 compliant, EC regulation 1935/2004 compliant, and BSE/TSE free.

1 Year WarrantySterile
Specifications
  • Capacity (oz)0.03
  • Capacity (mL)1
  • Overall Length (in)6
  • Width (in)11/16
  • Overall Length (cm)15.3
  • Width (cm)1.8
  • Handle Length (cm)13.6
  • Handle Length (InchShort)5 3/8
  • MaterialHigh-density polyethylene
  • SterileYes
  • ColorWhite
  • DescriptionSterile Volumetric Lab Sampling Spoons, HDPE, 1 mL (0.03 oz); 100/PK
  • Warranty1 year
Reviews
Q&A