Cole-Parmer Sterile Solution Bottles, 1000mL; 24/CS

Representative image only.

Cole-Parmer Sterile Solution Bottles, 1000mL; 24/CS

Cole-Parmer | Item: 1597149

Ideal for storing, transferring and media preparation

Call For Price

Call For Price
Product Description

Key Features

  • Unique, stable design to prevent accidental tip over
  • Light weight polystyrene solution bottles are available with 5 different volumes of 150, 250, 500, 1000, and 2000ml
  • Heavy wall construction and edge knurls on the cap for easy screw
  • Wide mouth bottles for stable and efficient pour out
  • Engraved or silk-printed graduation
  • Special concave for easy handling
  • Gamma sterilized
  • Single package in easy-open packs to assure free from contamination
  • Polypropylene bottle cap is individually packed
  • Inner packaging is individually labelled for lot traceability
Specifications
  • Capacity (mL)1000
  • SterileYes
  • Description1 bottle/bag; 24 bag/case; Total: 24 bottles
Reviews
Q&A