Cole-Parmer Sterile Erlenmeyer Flasks, PETG, Seal Cap, 125mL (4 oz); 24/Cs

Representative image only.

Cole-Parmer Sterile Erlenmeyer Flasks, PETG, Seal Cap, 125mL (4 oz); 24/Cs

Cole-Parmer | Item: 3452240

Sterile Erlenmeyer flasks ideal for media preparation, mixing cell cultures, and storage

$206.64CAD / Case of 24

$206.64CAD / Case of 24
Product Description

Includes

Plug seal cap.

Key Features

  • Gamma sterilized (SAL 10-6)
  • DNase/RNase free and nonpyrogenic
  • Withstands temperature range of -60 to 60 °C (-76 to 140 °F)
  • Liquid sticking-resistant neck for easier pouring
  • Includes HDPE cap; choice of plug seal or vented
  • 3 year warranty

More About this Item

Sterile polyethylene terephthalate glycol (PETG) Erlenmeyer flasks are ideal for containing, mixing, and storing solutions and are a safe and shatterproof alternative to glass. These crystal-clear flasks feature molded-in graduations allowing you quick volume assessment. Liquid sticking-resistant design at the neck repels liquid for easier pouring. They have a temperature range of -60 to 60 °C (-76 to 140 °F) and are not autoclavable.
HDPE caps are included. Choose from a leakproof plug seal cap or a vented cap with 0.22 µm hydrophobic PTFE membrane for continuous gas exchange.

Manufactured in an ISO Class 8 (formerly Class 100,000) cleanroom environment, these individually packaged Erlenmeyer flasks are sterilized by gamma irradiation per ISO 11137-2 (SAL 10-6), and are ISO 13485 and ISO 9001 certified, DNase/RNase free, and nonpyrogenic.

3 Year WarrantyBio DNase-FreeNonpyrogenicRNase-FreeSterileConformite Europeenne
Specifications
  • MaterialPoly-Ethylene Terephthalate Glycol (PETG)
  • Capacity (mL)125
  • Capacity (oz)4
  • Min Graduation (mL)25
  • Max Graduation (mL)125
  • Graduation Interval (mL)25
  • Cap TypeSeal
  • Cap MaterialHigh-density Polyethylene
  • Overall Height (cm)11.1
  • Overall Height (in)4 3/8
  • Top Outside Diameter (mm)29.9
  • AutoclavableNo
  • Base Diameter (cm)6.78
  • Inside Rim Diameter (mm)29.9
  • DescriptionSterile Erlenmeyer Flasks, PETG, Seal Cap, 125mL (4 oz); 24/Cs
  • Warranty3 years
Reviews
Q&A