Cole-Parmer Standard-Sized cuvettes; quartz; 14.0 mL capacity

Representative image only.

Cole-Parmer Standard-Sized cuvettes; quartz; 14.0 mL capacity

Cole-Parmer | Item: 8330116

Transmission over 80% at 200 nm

$422.86CAD / Each

$422.86CAD / Each
Product Description

Includes

PTFE Cover.

Key Features

  • Standard-size cuvettes are the type most often used for routine laboratory testing
  • Cuvettes include chemical resistant, PTFE covers
  • Cuvettes have two clear sides

More About this Item

These Cole-Parmer® standard single quartz cuvettes are constructed of quartz and suitable for use in UV spectroscopy applications.

Specifications
  • Max Capacity (mL)14
  • MaterialQuartz
  • Percent of Transmission - Quartz (UV)over 80% at 200 nm
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)40
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1 43/64
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)42.5
  • DescriptionStandard-Sized cuvettes; quartz; 14.0 mL capacity
Reviews
Q&A