Cole-Parmer Standard Grade Iris Tissue Forceps, Full-Curved, 4"

Representative image only.

Cole-Parmer Standard Grade Iris Tissue Forceps, Full-Curved, 4"

Cole-Parmer | Item: 1081825

Well suited for less critical applications.

$41.55CAD / Each

$41.55CAD / Each

Buy It Together

Current Item

Cole-Parmer Standard Grade Iris Tissue Forceps, Full-Curved, 4"
Cole-Parmer Standard Grade Iris Tissue Forceps, Full-Curved, 4"
1081825

$41.55CAD / Each
+ =
Total Price 54.81 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. Autoclavable

Warning — These products are not approved or intended for, and should not be used for, medical, clinical, surgical or other patient oriented applications.

Specifications
  • Length (in)4
  • Length (cm)10.16
  • DescriptionStandard Grade Iris Tissue Forceps, Full-Curved, 4"
Reviews
Q&A