Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 152mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 152mm

Cole-Parmer | Mfr: 18402| Item: 0739813

Get a more firm grip

$15.18CAD / Each

$15.18CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 152mm
Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 152mm
0739813

$15.18CAD / Each
+ + =
Total Price 96.81 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Hand polished to a surgical grade finish
  • Provides a secure grip when holding or manipulating parts

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)6 9/64
  • Width (in)5/16
  • Overall Length (cm)15.6
  • Width (cm)0.8
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleBent Tips
  • DescriptionStainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 152mm
Reviews
Q&A