Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 101mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 101mm

| Mfr: 18438| Item: 0739823

Get a more firm grip

$15.47CAD / Each

$15.47CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 101mm
Cole-Parmer Stainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 101mm
0739823

$15.47CAD / Each
+ + =
Total Price 97.10 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Hand polished to a surgical grade finish
  • Precision aligned to provide a secure grip when holding parts
  • Bent tips helps enhance visibility
  • Easier access to confined spaces

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)4 9/16
  • Width (in)15/64
  • Overall Length (cm)11.6
  • Width (cm)0.6
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleBent Tips
  • DescriptionStainless Steel Tweezers, w/ Pin, Bent Tips, Serrated, 101mm
Reviews
Q&A