Cole-Parmer Stainless Steel Tweezers, Set of 6 w/Pouch

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Set of 6 w/Pouch

| Mfr: 18472| Item: 0739824

Get a more firm grip

$68.22CAD / Each

$68.22CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Set of 6 w/Pouch
Cole-Parmer Stainless Steel Tweezers, Set of 6 w/Pouch
0739824

$68.22CAD / Each
+ + =
Total Price 149.85 ADD 3 ITEMS TO CART
Product Description

Includes

Plastic button-up pouch with a soft fabric inner lining.

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Ideal for bending, separating and removing small items

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

This tweezer set contains one each of the following in a plastic pouch: 7" curved solder utility tweezers, 6" blunt tip tweezers serrated points, 4 1/2" solder utility tweezers sharp points, 7" wide point tweezers with lock, 7" wide point cross locking tweezers, and 7" solder utility tweezers straight.

Specifications
  • Overall Length (in)7 31/64
  • Width (in)6 1/2
  • Overall Length (cm)19
  • Width (cm)16.5
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleAssorted Tips
  • DescriptionStainless Steel Tweezers, Set of 6 w/ Pouch
Reviews
Q&A