Cole-Parmer Stainless Steel Tweezers, Set of 5 w/Pouch

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Set of 5 w/Pouch

| Mfr: 18473| Item: 0739825

Get a more firm grip

$64.83CAD / Each

$64.83CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Set of 5 w/Pouch
Cole-Parmer Stainless Steel Tweezers, Set of 5 w/Pouch
0739825

$64.83CAD / Each
+ + =
Total Price 146.46 ADD 3 ITEMS TO CART
Product Description

Includes

Plastic button-up pouch with a soft fabric inner lining.

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Ideal for bending, separating and removing small items

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

This tweezer set contains one each of the following in a vinyl pouch: 4 1/4" curved tweezers serrated tips, 4 1/4" spade tip tweezers smooth, 4 1/2" wide point tweezers serrated tips, 4 1/4" indented shank tweezers smooth tips, and 4 1/4" solder untility tweezers, sharp points.

Specifications
  • Overall Length (in)5 1/2
  • Width (in)4 51/64
  • Overall Length (cm)14
  • Width (cm)12.2
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleAssorted Tips
  • DescriptionStainless Steel Tweezers, Set of 5 w/ Pouch
Reviews
Q&A