Cole-Parmer Stainless Steel Tweezers, Reverse Action, Wide Tips, 165mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Reverse Action, Wide Tips, 165mm

Cole-Parmer | Mfr: 18421| Item: 0739818

Get a more firm grip

$12.97CAD / Each

$12.97CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Reverse Action, Wide Tips, 165mm
Cole-Parmer Stainless Steel Tweezers, Reverse Action, Wide Tips, 165mm
0739818

$12.97CAD / Each
+ + =
Total Price 94.60 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Self locking mechanism remains closed holding your piece in place
  • Reduces hand fatigue

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)6 21/64
  • Width (in)25/64
  • Overall Length (cm)16.1
  • Width (cm)1
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleWide Tips
  • DescriptionStainless Steel Tweezers, Reverse Action, Wide Tips, 165mm
Reviews
Q&A