Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, Straight Bent Tips, 165mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, Straight Bent Tips, 165mm

| Mfr: 18417| Item: 0739816

Get a more firm grip

$14.00CAD / Each

$14.00CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, Straight Bent Tips, 165mm
Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, Straight Bent Tips, 165mm
0739816

$14.00CAD / Each
+ + =
Total Price 95.63 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Self-lock mechanism is ideal for soldering
  • Bent tips helps enhance visibility
  • Provides access to small components in confined areas
  • Heat-resistant fiber grips protect your hands from heat

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)6 11/16
  • Width (in)25/64
  • Overall Length (cm)17
  • Width (cm)1
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleStraight Bent Tips
  • DescriptionStainless Steel Tweezers, Reverse Action, Fiber Grip, Straight Bent Tips, 165mm
Reviews
Q&A