Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, 165mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, 165mm

| Mfr: 18415| Item: 0739815

Get a more firm grip

$14.00CAD / Each

$14.00CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, 165mm
Cole-Parmer Stainless Steel Tweezers, Reverse Action, Fiber Grip, 165mm
0739815

$14.00CAD / Each
+ + =
Total Price 95.63 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Cross-lock mechanism is ideal for soldering or gripping a part securel
  • Heat-resistant fiber grips protect your hands from heat

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)6 49/64
  • Width (in)25/64
  • Overall Length (cm)17.2
  • Width (cm)1
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleStraight Narrow Tips
  • DescriptionStainless Steel Tweezers, Reverse Action, Fiber Grip, 165mm
Reviews
Q&A