Cole-Parmer Stainless Steel Tweezers, PVC Coated Tips, Serrated Grip, 203mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, PVC Coated Tips, Serrated Grip, 203mm

Cole-Parmer | Mfr: 18430| Item: 0739819

Get a more firm grip

$16.94CAD / Each

$16.94CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, PVC Coated Tips, Serrated Grip, 203mm
Cole-Parmer Stainless Steel Tweezers, PVC Coated Tips, Serrated Grip, 203mm
0739819

$16.94CAD / Each
+ + =
Total Price 98.57 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • PVC covered tips ideal for handling delicate objects
  • Serrated handles offer secure, comfortable grip

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)8 1/32
  • Width (in)25/64
  • Overall Length (cm)20.4
  • Width (cm)1
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StylePVC Coated Tips
  • DescriptionStainless Steel Tweezers, PVC Coated Tips, Serrated Grip, 203mm
Reviews
Q&A