Cole-Parmer Stainless Steel Tweezers & Forceps, Set of 6 w/Pouch

Representative image only.

Cole-Parmer Stainless Steel Tweezers & Forceps, Set of 6 w/Pouch

| Mfr: 18474| Item: 0739826

Get a more firm grip

$40.22CAD / Each

$40.22CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers & Forceps, Set of 6 w/Pouch
Cole-Parmer Stainless Steel Tweezers & Forceps, Set of 6 w/Pouch
0739826

$40.22CAD / Each
+ + =
Total Price 121.85 ADD 3 ITEMS TO CART
Product Description

Includes

Plastic button-up pouch with a soft fabric inner lining.

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Kit includes: 7" utility tweezers, 6" forceps with straight serrated tips, 4 1/2 " offset spade tweezers, 4 3/4" straight edged tweezers, 4 3/8" tapered tweezers, and 3" fine pointed tweezers.

Specifications
  • Overall Length (in)7 7/8
  • Width (in)6
  • Overall Length (cm)20
  • Width (cm)15
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleAssorted Tips
  • DescriptionStainless Steel Tweezers & Forceps, Set of 6 w/ Pouch
Reviews
Q&A