Cole-Parmer Stainless Steel Generator Probe, Saw-Tooth, 10 x 110 mm

Representative image only.

Cole-Parmer Stainless Steel Generator Probe, Saw-Tooth, 10 x 110 mm

Cole-Parmer | Item: 7890477

Easily handles fine to medium samples

$2,593.17CAD / Each

$2,593.17CAD / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Generator Probe, Saw-Tooth, 10 x 110 mm
Cole-Parmer Stainless Steel Generator Probe, Saw-Tooth, 10 x 110 mm
7890477

$2,593.17CAD / Each
+
Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
7890471

$5,363.14CAD / Each
+
Cole-Parmer Homogenizer Stand with Support Rod
0472789

$757.32CAD / Each
=
Total Price 8713.63 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resistant to most organic solvents
  • Easy to disassemble and clean

More About this Item

These stainless-steel generator probes feature a stator design which allows fine to medium samples to pass through the processing windows. The probes can be easily disassembled for cleaning and are available with PTFE lower and stainless-steel upper bearings.

Compatiable with Cole-Parmer HO-600 homgenizers.

Specifications
  • Min Sample Size (mL)1.5
  • Max Sample Size (mL)100
  • Material316 Stainless Steel
  • Shaft Diameter (mm)10
  • Overall Length (mm)110
  • DescriptionStainless Steel Generator Probe, Saw-Tooth, 10 x 110 mm
Reviews
Q&A