Cole-Parmer ST-200-L-S Analog Stirrer, Stainless Steel, 30x30cm, 230 VAC

Representative image only.

Cole-Parmer ST-200-L-S Analog Stirrer, Stainless Steel, 30x30cm, 230 VAC

Cole-Parmer | Item: 0480774

Powerful magnets for strong magnetic coupling

$1,620.73CAD / Each

$1,620.73CAD / Each

Buy It Together

Current Item

Cole-Parmer ST-200-L-S Analog Stirrer, Stainless Steel, 30x30cm, 230 VAC
Cole-Parmer ST-200-L-S Analog Stirrer, Stainless Steel, 30x30cm, 230 VAC
0480774

$1,620.73CAD / Each
+ + + + + =
Total Price 13017.40 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Large plate area accommodates one large vessel up to 30 L
  • Easy-to-use stirring control dial
  • Robust, durable construction with stainless steel top
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • Previous part number SB301

More About this Item

These general-purpose stirrers are designed with safety as well as performance in mind. Powerful magnets and motor give stirring speeds up to 600 rpm and can mix up to 30 L easily. The electronic feedback speed control accurately maintains the set speed.
Units feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

3 Year Warranty
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)600
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)30
  • Length (in)14 1/2
  • Width (in)12 29/32
  • Height (in)4
  • Length (cm)36.9
  • Width (cm)32.8
  • Height (cm)10.5
  • Plug TypeEU and UK
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionST-200-L-S Analog Stirrer, Stainless Steel, 30x30cm, 230 VAC
  • Warranty3 Years
Reviews
Q&A