Cole-Parmer ST-100 Analog Mini Stirrer, 1 L; 115/230 VAC

Representative image only.

Cole-Parmer ST-100 Analog Mini Stirrer, 1 L; 115/230 VAC

Cole-Parmer | Item: 0480119

Compact and capable of stirring up to 1 liter

$343.67CAD / Each

$343.67CAD / Each
Product Description

Includes

Universal power adapter.

Key Features

  • Resist minor chemical spills and splashes
  • Polypropylene housing and polycarbonate top plate
  • Adjust stir speed up to 2000 rpm
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

Mini stirrer is designed for use with a flat-bottomed, nonmetal vessel using a magnetic stir bar. In addition, units feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

Please Note: Effective June 2022, the Stuart Analog Mini Stirrer Model number SM5/COLEPARMER has now been rebranded Cole-Parmer under Model number ST-100. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)4 1/4
  • Top Plate Width (in)4
  • Top Plate Length (cm)10.8
  • Top Plate Width (cm)11.7
  • Top Plate MaterialPolypropylene/Polycarbonate
  • Max Load Capacity (lbs)15
  • Max Load Capacity (kg)6.8
  • Low Speed (rpm)350
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume per position (Liters)1
  • Length (in)5 19/32
  • Width (in)5 19/32
  • Height (in)2 19/32
  • Length (cm)14.3
  • Width (cm)14.3
  • Height (cm)6.6
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • DescriptionAnalog Mini Stirrer, 1 L capacity; 115/230 VAC
Reviews
Q&A