Cole-Parmer SSH-400-GA-8 Sonic Sifter, 8" Diameter Sieves; 115V/ 230V

Representative image only.

Cole-Parmer SSH-400-GA-8 Sonic Sifter, 8" Diameter Sieves; 115V/ 230V

Cole-Parmer | Item: 5999865

Sonic sieving action combined with two-way (horizontal and vertical) tapping provide the most accurate and reliable particle separation

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer SSH-400-GA-8 Sonic Sifter, 8" Diameter Sieves; 115V/ 230V
Cole-Parmer SSH-400-GA-8 Sonic Sifter, 8" Diameter Sieves; 115V/ 230V
5999865

Call For Price
+ =
Total Price 178.28 ADD 2 ITEMS TO CART
Product Description

Includes

Top and bottom sieve stack adapters, four diaphragms, two acrylic spacers, double-height acrylic spacer, twelve polyurethane sieve seal gaskets, sieve stack assembly, and a power cord with plug.

Key Features

  • Sonic energy pulses reorient particles to the mesh surface for precise, repeatable separation of granular materials and fine powders
  • Easy-to-use control panel allows fully customizable testing profiles
  • Enclosed design helps confine dust particles
  • Set operating time up to 99.9 minutes
  • Accommodates 8" diameter test sieves to accurately separate particles from 4.75 mm (no. 4) to 5 µm
  • Actuate horizontal tappers for specific sieves to ensure maximum movement
  • 1 year warranty

More About this Item

Sonic sifters deliver 3600 sonic pulses/min oscillation inside the sieve stack to provide precise, dependable separation of powders, granular materials, and minerals down to 5 µm. Vertical and horizontal tapping actions ensure maximum particle movement to separate hard-to-separate materials while reducing sample clumping. Easily set operating parameters using a control panel with a large LED display. Set vibration and amplitude, ramp and dwell, test time, tapping action as well as 10 fully customizable profiles to ensure accurate and repeatable test results.

Sonic sifter features an extended vertical tapping function to provide greater up and down agitation while horizontal tappers can be individually actuated for specific sieves to achieve accurate and reliable particle separation. Sifter accommodates up to seven full-height ASTM E11 or ASTM E161 test sieves. Insert acrylic spacers when using less than seven sieves or for viewing sieving action.

The sample material is contained by the flexible top and bottom diaphragms. Lower the top diaphragm on the sieve to seal the stack. The vertically hinged Lexan® doors along with the top and bottom diaphragms help confine dust particles and reduce respirable particle exposure to a minimum. Powder-coated steel construction provides excellent durability.

1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)8"
  • Timer Range (min)Up to 99 minutes
  • Width (InchShort)19
  • Depth (in)23
  • Height (in)45
  • Width (cm)48.3
  • Depth (cm)58.4
  • Height (cm)114.3
  • Power (VAC)115 / 230
  • Power (Hz)60/50
  • Shipping Weight (kg)77.1
  • Shipping Weight (lbs)170
  • DescriptionAccepts 8" Diameter Sieve; 115 VAC, 60 Hz or 230 VAC, 50 Hz
  • Warranty1 Year
Reviews
Q&A