Cole-Parmer SS Dissecting Blade Handle, #7 for #10 to #15 Blades; 1/Pk

Representative image only.

Cole-Parmer SS Dissecting Blade Handle, #7 for #10 to #15 Blades; 1/Pk

Cole-Parmer | Item: 1082230

$82.66CAD / Each

$82.66CAD / Each

Buy It Together

Current Item

Cole-Parmer SS Dissecting Blade Handle, #7 for #10 to #15 Blades; 1/Pk
Cole-Parmer SS Dissecting Blade Handle, #7 for #10 to #15 Blades; 1/Pk
1082230

$82.66CAD / Each
+ =
Total Price 202.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Choose from Carbon Steel (CS) or Stainless Steel (SS) scalpel blades.

Use with dissecting blades: 10822-02, 10822-03, 10822-04, 10822-05, 10822-06, 10822-07, 10822-08, 10822-09

Note: Not intended for medical applications or patient use.

Specifications
  • Blade Type10 to 15
  • Grade Type#7
  • Handle Length (in)6 1/2
  • Handle Length (cm)16.5
  • MaterialStainless Steel
  • DescriptionSS Dissecting Blade Handle, #7 for #10 to #15 Blades; 1/Pk
Reviews
Q&A