Cole-Parmer SS Dissecting Blade Handle, #4 for #20 to #25 Blades; 1/Pk

Representative image only.

Cole-Parmer SS Dissecting Blade Handle, #4 for #20 to #25 Blades; 1/Pk

Cole-Parmer | Item: 1082226

$52.45CAD / Each

$52.45CAD / Each

Buy It Together

Current Item

Cole-Parmer SS Dissecting Blade Handle, #4 for #20 to #25 Blades; 1/Pk
Cole-Parmer SS Dissecting Blade Handle, #4 for #20 to #25 Blades; 1/Pk
1082226

$52.45CAD / Each
+ + =
Total Price 289.96 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Choose from Carbon Steel (CS) or Stainless Steel (SS) scalpel blades.

Use with dissecting blades: 10822-10, 10822-11, 10822-12, 10822-13, 10822-16

Note: Not intended for medical applications or patient use.

Specifications
  • Blade Type20 to 25
  • Grade Type#4
  • Handle Length (in)5 3/8
  • Handle Length (cm)13.7
  • MaterialStainless Steel
  • DescriptionSS Dissecting Blade Handle, #4 for #20 to #25 Blades; 1/Pk
Reviews
Q&A