Cole-Parmer Spot Plate, Porcelain White, 12-Well

Representative image only.

Cole-Parmer Spot Plate, Porcelain White, 12-Well

Cole-Parmer | Item: 1782979

Ideal for color reactions

$37.42CAD / Each

$37.42CAD / Each
Product Description

Key Features

  • Porcelain material
  • Autoclavable

More About this Item

White porcelain spot plate offers good visibility of color change reactions. Useful for small-scale precipitation experiments and chemical qualitative analysis. Plate is glazed all over except for bottom surface.

Specifications
  • ColorWhite
  • MaterialPorcelain
  • Overall Length (in)4 1/2
  • Overall Length (cm)11.5
  • Overall Width (in)3 1/2
  • Overall Width (cm)8.8
  • DescriptionSpot Plate, Porcelain, White, 12-Well
Reviews
Q&A