Cole-Parmer SP Mixer Set; 120/230 VAC

Representative image only.

Cole-Parmer SP Mixer Set; 120/230 VAC

Cole-Parmer | Item: 5500802

Variable speed mixer designed for reliability and durability

$2,952.68CAD / Each
$3,690.84CAD / Each

$2,952.68CAD / Each
$3,690.84CAD / Each

Buy It Together

Current Item

Cole-Parmer   SP Mixer Set; 120/230 VAC
Cole-Parmer SP Mixer Set; 120/230 VAC
5500802

$2,952.68CAD / Each
$3,690.84CAD / Each
+ =
Total Price 3225.26 ADD 2 ITEMS TO CART
Product Description

Includes

Mixer motor (55008-08), bracket, mixer controller (55008-06), and power cord.

Key Features

  • Durable—no wear user serviceable parts Low/no maintanence brushless motor Adjustable tilt from 0 to 30 degrees allows proper impeller placement IP44 rated per IEC 60529 Hollow through shaft and user-replaceable keyless chuck
  • 3 year warranty parts & labor

More About this Item

Cole-Parmer SP laboratory mixer ensures accurate, dependable motor speed control with “soft-start” feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 50 to 2500 rpm with a maximum torque of 91 in-oz (64 N·cm) and has a through-shaft capability. Bracket hardware is preinstalled to enable installation of the adjustable tilt mounting bracket. The motor cable connector has a locking mechanism when the cable is connected to prevent unintended disconnection in the event of accidental force on the motor cable.

The variable-speed controller is used to turn on and set the speed and direction of the mixer motor. Easily switch the direction of rotation using the Forward-Off-Reverse switch. The LED indicates the mixer is powered by turning green and flashes when a limit condition has been reached.

3 Year WarrantyConformite Europeenne
Specifications
  • MaterialAnodized aluminum, ABS, and polyester
  • Max Viscosity (cps)1000
  • Max Volume (Liters)95
  • Max Volume (Gal)25
  • Min Speed (rpm)50
  • Max Speed (rpm)2500
  • ChuckKeyless three-jawed type chuck
  • Mounting TypeAdjustable
  • Max Torque (in-oz)91
  • Motor TypeBrushless DC motor
  • Shaft Diameter (mm)10
  • Controller Length (in)9.9
  • Controller Width (in)9.7
  • Controller Height (in)3.5
  • Controller Length (mm)252
  • Controller Width (mm)246
  • Controller Height (mm)89
  • Motor Length (in)3.4
  • Motor Height (in)10.9
  • Motor Length (mm)86
  • Motor Height (mm)278
  • Power (VAC)100-240
  • Power (Hz)50/60
  • Motor hp1/15
  • DescriptionSP Mixer Set; 120/230 VAC
  • Warranty3 Years
Reviews
Q&A