Cole-Parmer Solvent-Resistant PVC 3-Stop Pump Tubing, 2.54 mm, Purple/Orange; 12/Pk

Representative image only.

Cole-Parmer Solvent-Resistant PVC 3-Stop Pump Tubing, 2.54 mm, Purple/Orange; 12/Pk

Cole-Parmer | Item: 5013819

Phthalate-free PVC with exceptional chemical resistance to oils and aromatic solvents

$95.77CAD / Pkg of 12

$95.77CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Solvent-Resistant PVC 3-Stop Pump Tubing, 2.54 mm, Purple/Orange; 12/Pk
Cole-Parmer Solvent-Resistant PVC 3-Stop Pump Tubing, 2.54 mm, Purple/Orange; 12/Pk
5013819

$95.77CAD / Pkg of 12
+ =
Total Price 277.37 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Excellent pumping life for routine applications
  • Exhibits very low gas permeability
  • Translucent tubing allows for visual confirmation of fluid flow
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 2.54 mm tubing ID
  • Purple/Orange stops
  • 82 mm gap between stops
  • 455 mm long
  • 12/Pk

More About this Item

Use solvent-resistant PVC tubing with aromatic oils, solvents and petroleum products. It exhibits similar chemical resistance characteristics to Viton® tubing, but at a lower cost, making it an excellent alternative. The phthalate-free and anti-leaching characteristics minimize the risk of interferences or false positives, ensuring accurate and reliable results. Translucent tubing allows for easy visual confirmation of fluid flow. Bright yellow tubing helps differentiate from standard PVC stop tubing. Solvent-resistant PVC tubing has a temperature ranging from -50 to 74°C (-58 to 165°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC
  • Tubing ID (mm)2.54
  • Regulatory ApprovalsNon-Phthalate
  • Tubes Per Pack12
  • Color Coded StopsPurple/Orange
  • Length (mm)455
  • Durometer61 Shore A
  • DescriptionSolvent-Resistant PVC 3-Stop Pump Tubing, 2.54 mm ID, 82 mm Gaps, Purple/Orange; 12/Pk
Reviews
Q&A