Cole-Parmer Solenoid Pinch Valve, 3-Way, 1/16" Tube ID and 1/8" Tube OD, 15 psi Max, NC & NO, 24VDC

Representative image only.

Cole-Parmer Solenoid Pinch Valve, 3-Way, 1/16" Tube ID and 1/8" Tube OD, 15 psi Max, NC & NO, 24VDC

Cole-Parmer | Item: 4852495

Precision solenoid pinch valves engineered for fast response and high-cycle operation

$274.79CAD / Each

$274.79CAD / Each
Product Description

Includes

12" silicone tubing

Key Features

  • Fast-response solenoid design supports high-frequency switching and pulse applications
  • Factory-tuned closure ensures a tight, repeatable seal
  • Rated for continuous duty with minimal heat generation
  • Valve rated for up to 20 million cycles; tubing rated for up to 1 million cycles
  • Fluid contacts only the tubing, reducing the risk of contamination
  • Fully unobstructed flow path minimizes pressure drop during operation
  • High-elasticity silicone tubing resists sticking and deformation
  • Compact form factor ideal for space-constrained instruments and assemblies
  • For 1/16" inner diameter and 1/8" outer diameter tubes
  • Withstands up to 15 psi
  • Dual position, one normally open and one normally closed
  • 24 VDC operation

More About this Item

These 3-way solenoid-operated pinch valves are engineered for applications requiring fast response, repeatable closure, and long service life. Each valve is factory-tuned with a dual-position configuration (one NO & one NC) to deliver a precise, reliable seal and maintain a fully unobstructed flow path when open.

Designed for continuous switching, these valves support high-frequency operation with minimal heat generation and consistent performance over millions of cycles, making them well suited for pulse dosing, sampling, analytical instrumentation, and integration into compact systems.

High-elasticity silicone tubing resists sticking and deformation, even after prolonged energized states.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Pinch Valve Tube Size1/16" ID to 1/8" OD
  • Housing MaterialPOM plastic and cast iron
  • Max Pressure (PSI)15
  • Max Pressure (bar)1
  • Power (VDC)24
  • Watts8
  • Response< 15 msec
  • Tubing (mm)0.8 to 3.2 mm
  • Flow PatternThree way, one port normally open, other normally closed
  • Length (in)2.72
  • Diameter (in)1
  • DescriptionPinch Solenoid Valve, 3-Way, 1/16" to 1/8" Size, 15 PSI Max Pressure, Normally Closed & Normally Open, 24VDC Coil, 1/Ea
Reviews
Q&A