Cole-Parmer Solenoid Pinch Valve, 2-Way, 1/16" ID and 1/8" Tube OD, 15 psi Max, NC, 24VDC

Representative image only.

Cole-Parmer Solenoid Pinch Valve, 2-Way, 1/16" ID and 1/8" Tube OD, 15 psi Max, NC, 24VDC

Cole-Parmer | Item: 4852490

Precision solenoid pinch valves engineered for fast response and high-cycle operation

$205.91CAD / Each

$205.91CAD / Each
Product Description

Key Features

  • Fast-response solenoid design supports high-frequency switching and pulse applications
  • Factory-tuned closure ensures a tight, repeatable seal
  • Rated for continuous duty with minimal heat generation
  • Valve rated for up to 20 million cycles; tubing rated for up to 1 million cycles
  • Fluid contacts only the tubing, reducing the risk of contamination
  • Fully unobstructed flow path minimizes pressure drop during operation
  • Compact form factor ideal for space-constrained instruments and assemblies
  • For 1/16" inner diameter and 1/8" outer diameter tubes
  • Withstands up to 15 psi
  • Normally closed
  • 24VDC operation

More About this Item

These 2-way solenoid-operated pinch valves are engineered for applications requiring fast response, repeatable closure, and long service life. Each valve is factory-tuned in a normally closed (NC) configuration to deliver a precise, reliable seal and maintain a fully unobstructed flow path when open.

Designed for continuous switching, these valves support high-frequency operation with minimal heat generation and consistent performance over millions of cycles, making them well suited for pulse dosing, sampling, analytical instrumentation, and integration into compact systems.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Pinch Valve Tube Size1/16" ID to 1/8" OD
  • Housing MaterialPOM plastic and cast iron
  • Max Pressure (PSI)15
  • Max Pressure (bar)1
  • Power (VDC)24
  • Watts2.8
  • Response< 15 msec
  • Tubing (mm)0.8 to 3.2 mm
  • Flow PatternTwo way, normally closed
  • Length (in)2.2
  • Diameter (in)0.74
Reviews
Q&A