Cole-Parmer Soil Sampling Gravelometer; Meets USGS Standards

Representative image only.

Cole-Parmer Soil Sampling Gravelometer; Meets USGS Standards

Cole-Parmer | Item: 9902690

Meet USGS standards in cobble size measurement

$141.89CAD / Each

$141.89CAD / Each
Product Description

Key Features

  • 14 square holes in common sieve sizes
  • Lightweight construction for easy field use
  • Metric scale along one side
  • 3 month warranty

More About this Item

This device from Wildco --also known as a gravel meter or pebble meter--is used to grade or measure gravel and cobble-sized bed sediments in the field. Your cobble measurements will be far more accurate than using a ruler. Made of anodized aluminum, it is lightweight yet strong, therefore easy to carry and use in the field. It incorporates 14 square holes of common sieve sizes (1/2 phi unit classes) ranging from 2 mm to 180 mm. Measure up to 310 mm (in 10 mm increments) using the built-in scale. Dimensions: 13 1/2" x 11" (34.3 cm x 27.9 cm)

3 Month Warranty
Specifications
  • MaterialAnodized aluminum
  • Length (in)13 1/2
  • Width (in)11
  • Length (cm)34.29
  • Width (cm)27.94
  • DescriptionSoil Sampling Gravelometer; Meets USGS Standards
  • Warranty3 month
Reviews
Q&A