Cole-Parmer Small Electrode Saver Bottle, 5 mL

Representative image only.

Cole-Parmer Small Electrode Saver Bottle, 5 mL

Cole-Parmer | Item: 3580550

Keeps electrodes in working order

$16.94CAD / Each

$16.94CAD / Each

Buy It Together

Current Item

Cole-Parmer Small Electrode Saver Bottle, 5 mL
Cole-Parmer Small Electrode Saver Bottle, 5 mL
3580550

$16.94CAD / Each
+
Environmental Express Electrode Storage Solution; 500 mL
0065304

$40.22CAD / Pint of 1
+ =
Total Price 394.42 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Accepts electrodes up to 13 mm diameter

More About this Item

Protect electrodes (up to 13 mm in diameter) against bumps, spills, and drying out. Large bottle includes one solid cap to reduce evaporation of storage solution and one O-ring cap for use with electrodes. Small bottle includes one O-ring cap and is a cost-effective option when storage solution is discarded and not regularly re-used.

Specifications
  • Length (InchShort)1 3/4
  • Diameter (InchShort)1
  • DescriptionSmall Electrode Saver Bottle, 5 mL
Reviews
Q&A