Cole-Parmer Slideable Sterile Petri Dishes, 100 x 15 mm; 500/CS

Representative image only.

Cole-Parmer Slideable Sterile Petri Dishes, 100 x 15 mm; 500/CS

Cole-Parmer | Item: 0193231

Special design lets you easily slide a single dish from a large stack

$302.78CAD / Case of 500

$302.78CAD / Case of 500
Product Description

Includes

Lids.

Key Features

  • Ventilation ribs reduce condensation and allow air circulation
  • 15 to 16 mL working volume

More About this Item

A partial edge ring on base allows a single dish to be slid from a large stack and enhances stability when stacked. Consistent flatness provides for even media distribution. Dishes are made of virgin polystyrene and are optically clear for improved imaging and observation.

All dishes are supplied sterile (gamma irradiated) and come packaged 20 dishes/bag.

Sterile
Specifications
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)3 15/16
  • Outside Diameter (OD) (cm)10
  • DescriptionSlideable Sterile Petri Dishes, 100 x 15 mm; 500/cs
Reviews
Q&A