Cole-Parmer Sleeves for CryoCanes, Clear Plastic; 100/PK

Representative image only.

Cole-Parmer Sleeves for CryoCanes, Clear Plastic; 100/PK

Cole-Parmer | Item: 2441005

Offer convenient storage and retrieval of vials in cryogenic storage dewars

$143.95CAD / Pkg of 100

$143.95CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Sleeves for CryoCanes, Clear Plastic; 100/PK
Cole-Parmer Sleeves for CryoCanes, Clear Plastic; 100/PK
2441005

$143.95CAD / Pkg of 100
+ =
Total Price 945.47 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable yet light-weight aluminum
  • Designed to hold 5 cryogenic vials per cane

More About this Item

These aluminum storage canes are designed to store cryogenic vials in Dewars or liquid nitrogen tanks. These canes will accommodate most cryogenic vials in 1.0-, 1.2-, 1.5-, 1.8-, and 2.0-mL sizes. The cane without vial platform can also accommodate 5.0 mL vials. Choose from two styles, without or without vial platforms. Each can accommodate 5 vials.
The clear plastic sleeve keeps your vials in place while being stored on the cane.

Specifications
  • Outside Diameter (OD) (in)1/2
  • Outside Diameter (OD) (cm)1.25
  • Tubes Held5
  • Length (in)11 2/5
  • Length (cm)29
  • Capacity1 Aluminum CyroCane
  • DescriptionSleeves for CryoCanes, Clear Plastic; 100/PK
Reviews
Q&A