Cole-Parmer Sleeve Sampler Handle, Stainless Steel, 1000 mm Length

Representative image only.

Cole-Parmer Sleeve Sampler Handle, Stainless Steel, 1000 mm Length

Cole-Parmer | Item: 0628616

Reliably sample large volumes at great depths

$484.75CAD / Each

$484.75CAD / Each
Product Description

Key Features

  • Designed to be extremely strong and robust to allow samples to be taken from depths up to 6 meters
  • Constructed of durable 316L stainless steel
  • Sleeve sampler handle is 1000 mm long
  • 1 year warranty

More About this Item

The sleeve sampler is ideal for sampling large volumes of powder or granules at a depth of up to 6 meters. The heavy duty 316L stainless steel handle provides enhanced strength and durability. Simply push the sleeve sampler into the powder or granules to the required depth and pull up on the handle to open the sleeve and take a sample.

Please Note: Sleeve sampler handle and chamber sold separately.

1 Year Warranty
Specifications
  • Material316L Stainless Steel
  • Length (in)42.13
  • Length (cm)107
  • DescriptionSleeve Sampler Handle, Stainless Steel, 1000 mm Length
  • Warranty1 year
Reviews
Q&A