Cole-Parmer Single-Use Dispensing Pump powered by i-FILL®

Representative image only.

Cole-Parmer Single-Use Dispensing Pump powered by i-FILL®

Cole-Parmer | Item: 9140081

Repeatable, small-volume precision dispensing for high-value and shear-sensitive fluids

$21,349.42CAD / Each

$21,349.42CAD / Each

Buy It Together

Current Item

Cole-Parmer Single-Use Dispensing Pump powered by i-FILL®
Cole-Parmer Single-Use Dispensing Pump powered by i-FILL®
9140081

$21,349.42CAD / Each
+
Intellitech i-FILL® 1 mL Kit For Micro Pump
9140082

$208.85CAD / Each
=
Total Price 21558.27 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Delivers unmatched, repeatable accuracy for µL–mL fills up to 19 mL per cycle
  • Eliminate cleaning, reduce cross-contamination risk, and protect sensitive materials
  • Store and reuse fill volumes, flow rates, and operating parameters via a color HMI
  • Self-priming design can pump dry, minimizing product hold-up and shear stress

More About this Item

The i-FILL® Micro Precision Liquid Dispensing Pump is engineered for accurate, repeatable filling of high-value, shear-sensitive liquids at small volumes. Using a hybrid piston/diaphragm pump design, the system provides consistent performance across micro- to milliliter ranges, making it ideal for applications spanning early-stage R&D, process development, and GMP manufacturing. Its compact, benchtop-friendly footprint fits seamlessly into laboratory and cleanroom environments while maintaining production-grade control and reliability.

Designed to streamline workflows and protect critical materials, the i-FILL Micro features single-use fluid path assemblies that eliminate cleaning and reduce contamination risk. A user-friendly color touchscreen HMI allows operators to store and recall recipes and transfer data via USB. With self-priming operation, the ability to pump dry, and no tubing spallation or occlusion, the i-FILL Micro minimizes waste while delivering gentle, precise dispensing for sensitive formulations.

Flow rates are dependent on kit accessory, please see data sheet for more information.
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite Europeenne
Specifications
  • Seriesi-FILL® Micro
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • OutputUSB
  • Outlet ConnectionNEMA 5-15
  • DescriptionSingle-Use Dispensing Pump powered by i-FILL®
  • Warranty1 year
Reviews
Q&A