Cole-Parmer Single-Stage Regulator, 1500 scfh Capacity, 580 CGA Fitting

Representative image only.

Cole-Parmer Single-Stage Regulator, 1500 scfh Capacity, 580 CGA Fitting

Cole-Parmer | Item: 9820213

$1,193.45CAD / Each

$1,193.45CAD / Each

Buy It Together

Current Item

Cole-Parmer Single-Stage Regulator, 1500 scfh Capacity, 580 CGA Fitting
Cole-Parmer Single-Stage Regulator, 1500 scfh Capacity, 580 CGA Fitting
9820213

$1,193.45CAD / Each
+
AI3600003 Vacuum regulator, 0 to 29" Hg, 2.47cfm
0091010

$1,100.62CAD / Each
=
Total Price 2294.07 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Single-stage regulators are designed for long-life performance where precise pressure control is not desired. Overload protect.

1 Year Warranty
Specifications
  • Max Delivery Pressure (psig)100
  • Max Inlet Pressure (PSI)3000
  • Outlet Connections¼" NPT(M)
  • CGA Fitting580
  • Capacity (SCFH)1500
  • Outlet Gauge Graduations (PSI)5
  • Inlet Gauge Graduations (PSI)100
  • DescriptionSingle-Stage Regulator, 1500 scfh Capacity, 580 CGA Fitting
  • Warranty1 year
Reviews
Q&A