Cole-Parmer Single-Cell Holder, 10 x 10 mm Square Cuvettes

Representative image only.

Cole-Parmer Single-Cell Holder, 10 x 10 mm Square Cuvettes

Cole-Parmer | Item: 8307053

Optimize performance of your Cole-Parmer® spectrophotometer

$876.67CAD / Each

$876.67CAD / Each

Buy It Together

Current Item

Cole-Parmer Single-Cell Holder, 10 x 10 mm Square Cuvettes
Cole-Parmer Single-Cell Holder, 10 x 10 mm Square Cuvettes
8307053

$876.67CAD / Each
+
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$14,487.11CAD / Each
$19,316.14CAD / Each
=
Total Price 15363.78 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose accessories compatible with your double-beam spectrophotometers

More About this Item

Expand the capabilities of your spectrophotometer with these cell, cell holder, changer, sipper, and peltier options.

Single-cell holder for 10x10 mm (standard-sized cuvettes), for the SP-800 Series Spectrophotometer (water circulator for temperature control sold separately).

Conformite Europeenne
Specifications
  • DescriptionSingle-Cell Holder, 10 x 10 mm Square Cuvettes
Reviews
Q&A