Cole-Parmer Sight Gauge, Polysulfone, 6"L, 3" Sanitary Connection

Representative image only.

Cole-Parmer Sight Gauge, Polysulfone, 6"L, 3" Sanitary Connection

Cole-Parmer | Item: 5014288

Visually confirm flow, color, and clarity of your process media

$1,359.94CAD / Each

$1,359.94CAD / Each

Buy It Together

Current Item

Cole-Parmer Sight Gauge, Polysulfone, 6"L, 3" Sanitary Connection
Cole-Parmer Sight Gauge, Polysulfone, 6"L, 3" Sanitary Connection
5014288

$1,359.94CAD / Each
+ =
Total Price 1410.48 ADD 2 ITEMS TO CART
Product Description

Key Features

  • PSU offers superior optical clarity
  • Sanitary quick clamp connections
  • Sterilize by gamma irradiation or steam
  • ASME-BPE, USP Class VI, ISO 10993 (Sections 4 and 5), FDA 21 CFR 177.1655, REACH, and RoHS compliant
  • Animal-derived ingredient free (ADIF) and animal-derived component free (ADCF)
  • 3" sanitary connection

More About this Item

Get an unobstructed view of your sample on a large, clear polysulfone sight gauge. The large tubular window offers a view from multiple angles. The sight gauges withstand temperatures ranging from -29 to 155°C (-20 to 240°F) and exhibit excellent chemical resistance, making them perfect for critical bioprocessing, food processing, and chemical processing applications. Simply use sanitary Tri-Clamp fittings and clamps for leakproof, sterile connections.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPolysulfone
  • Tubing ID (in)2 55/64
  • Tubing ID (mm)72.6
  • End Fitting3" Sanitary Connection
  • Clarity (clear)Yes
  • Sterilization MethodGamma;Autoclave;EtO
  • Regulatory ApprovalsADCF;FDA;USP;RoHS
  • Length (InchShort)6
Reviews
Q&A