Cole-Parmer Sieve; No 14, Full-Height, 12", SS/SS, NIST-Traceable Calibration Certificate

Representative image only.

Cole-Parmer Sieve; No 14, Full-Height, 12", SS/SS, NIST-Traceable Calibration Certificate

Cole-Parmer | Item: 5999453

$556.94CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$556.94CAD / Each

Buy It Together

Current Item

Cole-Parmer Sieve; No 14, Full-Height, 12", SS/SS, NIST-Traceable Calibration Certificate
Cole-Parmer Sieve; No 14, Full-Height, 12", SS/SS, NIST-Traceable Calibration Certificate
5999453

$556.94CAD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
+ =
Total Price 877.55 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • U.S. Standard Screen Size (No.)14
  • Tyler Standard Screen Size (mesh)12
  • Sieve Opening (mm)1.41
  • Outside Diameter (in)12
  • Height (InchShort)3.25
  • DescriptionSieve; No 14, Full-Height, 12", SS/SS, NIST Cal Cert
  • Warranty1 Year
Reviews
Q&A