Cole-Parmer Security Lock Device for use with Chest Freezer and Liquid Nitrogen Tank Racks; 26" H

Representative image only.

Cole-Parmer Security Lock Device for use with Chest Freezer and Liquid Nitrogen Tank Racks; 26" H

Cole-Parmer | Item: 2440995

Protect your samples from unauthorized access

$116.10CAD / Each

$116.10CAD / Each
Product Description

Key Features

  • No tools required for installing lock devices
  • Constructed of durable stainless steel

More About this Item

Security lock devices for chest freezer and liquid nitrogen tank racks are made of high quality stainless steel and secured with a lock included with each system. Select your lock device by identifying your specific chest freezer or liquid nitrogen tank rack and then the security lock device for your particular freezer rack.

Compatible with chest freezer and liquid nitrogen tank rack models 04401-25, 04398-28, 04398-84, 04403-84, 04398-97, 04399-04, and 04399-11.

Specifications
  • MaterialStainless Steel
  • Compatible WithSelect 670 and 674 mm height chest freezer and liquid nitrogen tank racks
  • Height (in)26
  • Height (cm)66
  • DescriptionSecurity Lock Device for use with Chest Freezers, 26" H
Reviews
Q&A