Cole-Parmer Security Lock Device for Upright Freezer Drawer Rack; 5-11/16" x 8-11/16"

Representative image only.

Cole-Parmer Security Lock Device for Upright Freezer Drawer Rack; 5-11/16" x 8-11/16"

Cole-Parmer | Item: 2440979

Protect your samples from unauthorized access

$198.91CAD / Each

$198.91CAD / Each
Product Description

Key Features

  • No tools required for installing lock devices
  • Constructed of durable stainless steel

More About this Item

Security lock devices for upright freezer drawer racks are made of high quality stainless steel and secured with a lock included with each system. Select your lock device by identifying your specific upright freezer drawer rack and then the security lock device for your particular freezer rack.

Compatible with upright freezer drawer rack models 04398-20, 04398-21, 04398-24, 04399-34, 04398-31, 04399-41, 04401-64, 04401-36, 04401-42, 04401-65, 04398-27, 04398-26, 04401-66, 04401-38, 04401-44, 04401-45, 04401-46, 04401-47, 04401-49, 04401-51, 04401-53, 04401-55, 04401-56, 04401-57, 04400-18, 04400-25, 04400-29, 04400-33, and 04400-37.

Specifications
  • MaterialStainless Steel
  • Compatible WithSelect 240, 246, 247, 252, and 256 mm height upright freezer drawer racks
  • Height (in)8.6875
  • Depth (InchShort)5 11/16
  • Height (cm)22.1
  • Depth (cm)14.45
  • DescriptionSecurity Lock Device for Upright Freezer Drawer Rack; 5-11/16" x 8-11/16"
Reviews
Q&A