Cole-Parmer Sealed SS Pressure Transmitter, 1000 psig, 4-20 mA Out; 0.25%

Representative image only.

Cole-Parmer Sealed SS Pressure Transmitter, 1000 psig, 4-20 mA Out; 0.25%

Cole-Parmer | Item: 6800108

Small Profile With One-Piece 304 Stainless Steel Design

$324.15CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$324.15CAD / Each

Buy It Together

Current Item

Cole-Parmer Sealed SS Pressure Transmitter, 1000 psig, 4-20 mA Out; 0.25%
Cole-Parmer Sealed SS Pressure Transmitter, 1000 psig, 4-20 mA Out; 0.25%
6800108

$324.15CAD / Each
+ =
Total Price 588.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Piezoresistive ceramic sensor
  • Temperature compensated output
  • 1 year warranty

More About this Item

This series of stainless steel pressure transducers are suitable for both mobile and industrial applications. Its small profile is ideal for space constraints. The body is machined from a single piece of 304 stainless steel to provide added protection for the internal electronics. A piezoresistive ceramic sensor along with ASIC signal conditioning provides an excellent thermally compensated output.

Includes NIST-traceable calibration report supplied by the manufacturer.

1 Year Warranty
Specifications
  • Accuracy±0.25% BFSL
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Min Temperature (° F)-20
  • Max Temperature (° F)180
  • Min Temperature (° C)-29
  • Max Temperature (DegreeC)82
  • Wetted Materials300 SS
  • Process Connection1/4" NPT(M)
  • Battery Type10 to 30 VDC
  • Electrical Connections3-ft (1-m) shielded cable
  • Electrical termination2-wire
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)3
  • Length (cm)7.6
  • Diameter (cm)2.5
  • DescriptionSealed SS Pressure Transmitter, 1000 psig, 4-20 mA Out; 0.25%
  • Warranty1 year
Reviews
Q&A