Cole-Parmer SamplePrep Clamp Assembly

Representative image only.

Cole-Parmer SamplePrep Clamp Assembly

Cole-Parmer SamplePrep | Item: 6904617

Adjusts to fit various sizes of titer plates and vials

$3,425.63CAD / Each

$3,425.63CAD / Each
Product Description

Key Features

  • Accommodates up to 6 deep-well titer plates or up to sixteen 50 mL tubes
  • Stack titer plates in the clamp increasing throughput
  • Release mechanism makes it easy to slide clamp up and down the shaft
  • Adjustable Clamp Assembly for new model HG-600 Geno/Grinder® 2010
  • Clamp provides 1.25" (3.2 cm) vertical movement

More About this Item

This front-loading clamp comes standard in all new HG-600 Geno/Grinder® 2010 but can be purchased separately as a retro-fit.

Specifications
  • Use with GeneratorsHG-600 Geno/Grinder® 2010 Tissue Homogenizer and Cell Lyser
  • Max Sample Size (mL)50
  • DescriptionHG-600 Geno/Grinder® Adjustable Clamp, holds 6 deep well titer plates or 30 x 50 mL Tubes; 1/EA
Reviews
Q&A