Cole-Parmer SamplePrep BM-450 Mixer/Mill Dual High-Energy Ball Mill; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer SamplePrep BM-450 Mixer/Mill Dual High-Energy Ball Mill; 230 VAC, 50 Hz

Cole-Parmer SamplePrep | Mfr: 8000D-230| Item: 0457811

Easily pulverize hard or brittle samples to analytical fineness in minutes

Call For Price

Call For Price
Product Description

Includes

A power cord with two-prong European plug.

Key Features

  • Steel housing protects the clamp mechanism and rugged construction ensures a long life of heavy work.
  • Shock mounted motor enables bench top operation.
  • Equipped with forced-air cooling and safety interlock system for operator protection.
  • Vibration detection switch shuts down the mill in the event of mechanical failure.
  • Electronic timer is factory-set for 100-minute range. Extended Running Time Chip is available for extending timer range to 120 hours (7,200 minutes).
  • Dual clamps enable multiple sample processing for high-throughput applications
  • Grinds multiple samples in the 0.2 to 10 gram range or mixes up to 50 mL of material per clamp. Multiple-sample adapters permit processing of smaller grinding vials.
  • Start, Pause, Stop and Function buttons; programmable timer with digital display, factory-set to 150 minutes (maximum with 5 cycles).

More About this Item

Use these powerful ball mills for mechanical alloying, slurry grinding, blending powders, mixing emulsions, and mechanochemistry. The sample is placed in a grinding vial with one or more balls, then shaken vigorously. The clamp swings back-and-forth 2-1/3” (5.9 cm) with a short lateral “figure-8” movement, producing strong G-forces on the vial to pulverize the toughest samples. Adjustable clamp accepts vials in various materials to effectively grind all sample types and to avoid contamination from specific elements. View time remaining on the digital display. Pause and stop buttons let you pause or stop any time during the process. Order dual-clamp model for high-throughput applications.

These rugged mixer mills come with many safety features. Vibration detection switch shuts down the mill in the event of mechanical failure. Safety interlock and lid latch ensure user safety. Forced air cooling fan prevents overheating. Shock-mounted electric motor cuts back vibration and prolongs motor life. Steel housing and rugged construction ensure a long life of heavy work.

The BM-450 Mixer/Mill® is a powerful, high-energy ball mill designed for fast, efficient sample pulverization. Whether you need to grind brittle materials, blend powders, mix emulsions, or perform mechanical alloying, this dual-clamp system delivers consistent, high-quality results in minutes.

Typical applications include: mechanical alloying, nanomilling, slurry grinding, blending powders, mixing emulsions and mechanochemistry.

Typical samples include: rocks, minerals, sand, cement, slag, ceramics, catalyst supports, glass, pharmaceuticals, plant tissue, animal tissue, cannabis, seeds, paints, and inks.

The Cole-Parmer SamplePrep BM-450 Mixer/Mill reduces hard, brittle samples from 0.2 to 10 grams to analytical fineness. The Mixer/Mill handles rocks minerals, ceramics, slags, catalyst supports, cements, and more. It is ideal for high-energy applications like mechanical alloying and mechanochemistry.

The dual clamp design of the BM-450 Mixer/Mill ensures maximum efficiency. The ability to process two samples simultaneously doubles your throughput. The dual clamps of the BM-450 Mixer/Mill not only allow twice as many samples to be ground in a given time, but they also move in symmetry, reducing vibration and extending the life of the mill’s components.

The Mixer/Mill is version and multi-purpose blending powders, creating emulsions, and homogenizing samples with ease. Various grinding vial materials are available including hardened steel, stainless steel, zirconia ceramic, silicon nitride, agate, polystyrene, methacrylate, and polycarbonate.

Each grinding vial contains a sample and one or more balls. It is then shaken in a complex motion that combines back-and-forth swings with short lateral movements in the shape of a figure-8. The clamp's motion develops strong G-forces in the vial, to pulverize the toughest rocks, slags and ceramics.

Smart, user-friendly features include a digital timer for precise control over grinding time, and the forced air cooling system keeps the motor and clamp running smoothly.

The Cole-Parmer SamplePrep BM-450 Mixer/Mill is designed for safe operation with a safety interlock system that stops the motor if the lid is opened during operation, ensuring safe operation during use. The vibration detection switch shuts down the mill in the event of a mechanical failure, and the forced air cooling fan prevents overheating. The shock-mounted electric motor cuts back vibration and prolongs motor life, and the steel housing and rugged construction ensure a long life of heavy work.

Powerful and efficient, the Cole-Parmer SamplePrep BM-450 -Mixer/Mill reduces processing time for high-throughput labs, minimized sample contamination with a variety of vial materials to choose from, and with its durable construction, ensures long-term reliable performance.

Operation is simple: load the sample and grinding media into the vial, secure the vial in the dual-clamp system, set the desired run time and speed on the digital interface, press start, and let the Mixer/Mill do the work.

Effective September 2023, the Spex SamplePrep 8000D Mixer/Mill® has now been rebranded Cole-Parmer® SamplePrep under model number BM-450 Mixer/Mill®. All the same great features and specifications, just with a new and improved look.

Conformite EuropeenneMade in the U.S.A.
Specifications
  • Max Speed (rpm)1425
  • DisplayYes
  • Width (in)25
  • Height (in)14
  • Depth (in)21
  • Width (mm)64
  • Height (mm)36
  • Depth (mm)540
  • Power (VAC)230
  • Power (Hz)50
  • Motor hp1/3
  • DescriptionMixer/Mill® Dual-Clamp High-Energy Ball Mill; 230 VAC, 50 Hz
Reviews
Q&A