Cole-Parmer SamplePrep 3614W Sleeve-and-Plunger Set, 40 mm; 2/Pk

Representative image only.

Cole-Parmer SamplePrep 3614W Sleeve-and-Plunger Set, 40 mm; 2/Pk

Cole-Parmer SamplePrep | Mfr: 3614W| Item: 0457734

Optimize performance of your Cole-Parmer® hydraulic laboratory pellet press

$593.78CAD / Pkg of 2

$593.78CAD / Pkg of 2

Buy It Together

Current Item

Cole-Parmer SamplePrep 3614W Sleeve-and-Plunger Set, 40 mm; 2/Pk
Cole-Parmer SamplePrep 3614W Sleeve-and-Plunger Set, 40 mm; 2/Pk
0457734

$593.78CAD / Pkg of 2
+ + =
Total Price 8984.74 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more
  • For use with 04576-12 evacuable pellet die set

More About this Item

Ensure top results from your Cole-Parmer® hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components. The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.

Used with the Evacuable Pellet Die Set and any Prep Aid® sample binder. Allows for easy preparation of XRF disks with binder matrix supporting a layer of sample.

Specifications
  • Compatible With04577-46 and 04577-47 press; 04576-12 die set
  • Diameter (mm)40
  • DescriptionSleeve-and-Plunger Set, 40 mm; 2/Pk
Reviews
Q&A