Cole-Parmer Sample Vial, PTFE, 50 mL

Representative image only.

Cole-Parmer Sample Vial, PTFE, 50 mL

Cole-Parmer | Item: 0610202

PTFE material offers almost total chemical resistance

$297.62CAD / Each

$297.62CAD / Each
Product Description

Key Features

  • Non-stick, leading to easy recovery of contents
  • Stable over a wide temperature range

More About this Item

Cole-Parmer PTFE vials feature almost total chemical resistance to almost any chemical compound in a laboratory environment. Additionally, PTFE material is stable over a wide temperature range from -200°C to 300°C making it suitable for a wide range of applications. Material is high purity and totally inert preventing contamination. Vial material is non-stick for easy sample transfer and recovery.

Specifications
  • Volume (mL)50
  • Tube MaterialPTFE
  • Tube Bottom ShapeFlat
  • Cap TypeHinged
  • AutoclavableYes
  • Height (in)3 5/64
  • Outside Diameter (in)1 11/16
  • Height (mm)78
  • Outside Diameter (mm)43
  • DescriptionSample Vial, PTFE, 50 mL; 1/Pk
Reviews
Q&A