Cole-Parmer Safety 9/21 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer

Representative image only.

Cole-Parmer Safety 9/21 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer

Cole-Parmer | Item: 0829984

$114.78CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$114.78CAD / Each

Buy It Together

Current Item

Cole-Parmer Safety 9/21 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer
Cole-Parmer Safety 9/21 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer
0829984

$114.78CAD / Each
+
Cole-Parmer 0/35 Degree Brix Sugar Scale Hydrometer
0829832

$107.56CAD / Each
+ =
Total Price 534.33 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Blue Spirit
  • Non-Mercury
  • Temperature of Standardization 20°C/20°C
  • Individually Serialized
  • 5 year warranty

More About this Item

These thermo-hydrometers feature non-mercury performance liquid and conform to the accuracy requirements for ASTM thermo-hydrometers. Each thermo-hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST. Made in the USA.

Equivalent to H-B Instrument 618220100

5 Year Warranty
Specifications
  • Length (")15
  • Hydrometer FormCombined
  • Division0.1°Brix / 1°C
  • Accuracy±0.1°
  • Length (mm)381
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Brix Scale Range (Max) (°)21
  • Brix Scale Range (Min) (°)9
  • Description 9/21 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer
  • Warranty5 years
Reviews
Q&A