Cole-Parmer Safety 0.700/0.810 Specific Gravity Combined Form Thermo-Hydrometer

Representative image only.

Cole-Parmer Safety 0.700/0.810 Specific Gravity Combined Form Thermo-Hydrometer

Cole-Parmer | Item: 0829757

$133.49CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$133.49CAD / Each

Buy It Together

Current Item

Cole-Parmer Safety 0.700/0.810 Specific Gravity Combined Form Thermo-Hydrometer
Cole-Parmer Safety 0.700/0.810 Specific Gravity Combined Form Thermo-Hydrometer
0829757

$133.49CAD / Each
+ =
Total Price 445.48 ADD 2 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Blue Spirit
  • Non-Mercury
  • Temperature of Standardization 60°F/60°F
  • Individually Serialized
  • 5 year warranty

More About this Item

These thermo-hydrometers feature non-mercury performance liquid and conform to the accuracy requirements for ASTM thermo-hydrometers. Each thermo-hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST. Made in the USA.

Equivalent to H-B Instrument 618210100

5 Year Warranty
Specifications
  • Length (")15
  • Hydrometer FormCombined
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.7
  • Specific Gravity Range (Max) (%)0.81
  • Division0.001 SG / 2°F
  • Accuracy±0.001
  • Length (mm)381
  • Min Temperature (° C)-17.77
  • Max Temperature (° C)65.55
  • Description 0.700/0.810 Specific Gravity Combined Form Thermo-Hydrometer
  • Warranty5 years
Reviews
Q&A