Cole-Parmer S-Connector, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s

Representative image only.

Cole-Parmer S-Connector, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s

Cole-Parmer | Item: 0802158

Connect rods and / or clamps to your frame or build a custom lab frame

$73.23CAD / Each

$73.23CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 2 year warranty

More About this Item

This connector allows for the connecting of two perpendicular rods, ideal for use when constructing lab-frames or clamp supports. Connects two ¨1/2" (13mm) rods at a 90° angle and features separate adjustment screws for each rod location.

Two year warranty
Specifications
  • Clamp MaterialStainless Steel
  • Clamp TypeFrame and Rod
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.5
  • Accepts Rod Diameter (in)0.5
  • Length (in)1.2
  • DescriptionS-Connector, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s
  • Warranty2 year
Reviews
Q&A