Cole-Parmer RV-400A-5-120 Motorized Lift Rotary Evaporator, 5 L; 120 VAC

Representative image only.

Cole-Parmer RV-400A-5-120 Motorized Lift Rotary Evaporator, 5 L; 120 VAC

Cole-Parmer | Item: 5241196

Motorized lift provides smooth, stable lifting and lowering of the bath

$8,155.21CAD / Each

$8,155.21CAD / Each

Buy It Together

Current Item

Cole-Parmer RV-400A-5-120 Motorized Lift Rotary Evaporator, 5 L; 120 VAC
Cole-Parmer RV-400A-5-120 Motorized Lift Rotary Evaporator, 5 L; 120 VAC
5241196

$8,155.21CAD / Each
+ +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
=
Total Price 15365.98 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Evaporator control stand, mounting pole, glassware set, water bath, clamp holders, brackets, nozzle set, vacuum gauge, and power cord with NEMA 5 plug.

Key Features

  • Set and view rotation speed, temperature, and timer on the large LCD
  • A unique PTFE sealing system offers excellent thermostability
  • PID temperature controller provides stable temperature control
  • High-efficiency drain port and injection valves
  • Small footprint takes up minimal lab space
  • 5 L evaporation flask
  • 15 cm lifting distance
  • 120 VAC, 50/60 Hz operation
  • 3 year warranty

More About this Item

These rotary evaporators with motorized lift system move the bath up or down smoothly with a simple push of a button. The control panel features up and down arrows to control the bath height, push-button controls to turn rotation and heat on or off, a knob to select parameter, and a large multiline display. The large LCD lets you view and set current rotation speed, temperature, and timer.

Rotary evaporators feature a unique PTFE sealing system that provides great thermostability and excellent chemical resistance. Direct injection capability for continuous feeding of solution and continuous drain capability without the need to release vacuum or stop the system make these evaporators efficient and simple to use. A stainless steel bath with PTFE coating withstands high temperatures and is easy to clean. Safety features include dry-run protection, overtemperature shutoff, circuit breaker, and power interruption alarm.

Include a pump (35L/min recommended) and chiller (900W @ 20°C recommended) for a complete system.

3 Year WarrantyConformite EuropeenneETL Listed
Specifications
  • Display TypeDigital
  • Condenser TypeVertical
  • Min Speed (rpm)20
  • Max Speed (rpm)140
  • Speed Resolution1 rpm
  • Glass TypeUncoated
  • Evaporation Flask Size5 L
  • Lift MechanismMotorized
  • Bath TypeWater
  • Bath Capacity (L)10.7
  • Min Temperature (° C)5
  • Max Temperature (° C)99
  • Temperature Resolution0.1 °C
  • Temperature Safety LimiterYes
  • Timer (min)5999
  • Max Vacuum (mbar)8
  • Vacuum SealPTFE
  • Vacuum Connection10 mm barb
  • Power (VAC)120
  • Power (watts)1800
  • Power (Hz)50/60
  • Width (in)33 7/8
  • Height (in)44
  • Depth (in)16 1/8
  • Width (cm)86
  • Height (cm)112
  • Depth (cm)41
  • DescriptionMotorized Lift Rotary Evaporator, 5 L; 120 VAC
  • Warranty3 Years
Reviews
Q&A