Cole-Parmer RV-200A-2-120 Motorized Lift Rotary Evaporator, 2 L; 120 VAC

Representative image only.

Cole-Parmer RV-200A-2-120 Motorized Lift Rotary Evaporator, 2 L; 120 VAC

Cole-Parmer | Item: 5241194

Simple one-handed lift operation for ease of use

$5,841.99CAD / Each

$5,841.99CAD / Each

Buy It Together

Current Item

Cole-Parmer RV-200A-2-120 Motorized Lift Rotary Evaporator, 2 L; 120 VAC
Cole-Parmer RV-200A-2-120 Motorized Lift Rotary Evaporator, 2 L; 120 VAC
5241194

$5,841.99CAD / Each
+ + +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
+ + +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
+
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

$2,519.50CAD / Each
=
Total Price 20310.98 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Evaporator control stand, glassware set*, water bath, clip, vacuum gauge, and power cords with NEMA 5 plug for rotator and bath.

Key Features

  • Set and view rotation speed, temperature, and timer on two large LCDs
  • A unique PTFE sealing system offers excellent thermostability
  • PID temperature controller provides stable temperature control
  • Small footprint takes up minimal lab space
  • Motorized lift
  • 120 VAC, 50/60 Hz
  • 3 year warranty

More About this Item

Easily set and view operating parameters on the two large digital displays; one for rotation speed and timer and another for bath temperature and timer. A unique PTFE sealing system provides great thermostability and excellent chemical resistance. A stainless steel bath with PTFE coating withstands high temperatures and is easy to clean. Safety features include dry-run protection, overtemperature shutoff, circuit breaker, and power interruption alarm.

*Unit is provided with a 1-L evaporation flask but accommodates either a 1-L or 2-L flask.

3 Year WarrantyConformite Europeenne
Specifications
  • Display TypeDigital
  • Condenser TypeVertical
  • Min Speed (rpm)20
  • Max Speed (rpm)300
  • Speed Resolution1 rpm
  • Glass TypeUncoated
  • Evaporation Flask Size2 L*
  • Lift MechanismMotorized
  • Bath TypeWater
  • Bath Capacity (L)5.4
  • Min Temperature (° C)5
  • Max Temperature (° C)99
  • Temperature Resolution0.1 °C
  • Temperature Safety LimiterYes
  • Timer (min)5999
  • Max Vacuum (mbar)8
  • Vacuum SealPTFE
  • Vacuum ConnectionAngled 10 mm GL14 barb
  • Power (VAC)120
  • Power (watts)1000
  • Power (Hz)50/60
  • Width (in)22 7/16
  • Height (in)29 11/16
  • Depth (in)15 3/16
  • Width (cm)57
  • Height (cm)75.4
  • Depth (cm)38.6
  • DescriptionMotorized Lift Rotary Evaporator, 2 L; 120 VAC
  • Warranty3 Years
Reviews
Q&A