Cole-Parmer Rochester Pean Forceps, Standard Grade, Curved, 6.25".

Representative image only.

Cole-Parmer Rochester Pean Forceps, Standard Grade, Curved, 6.25".

Cole-Parmer | Item: 1081814

$39.34CAD / Each

$39.34CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)6.25
  • Length (cm)15.875
  • End TypeCurved
  • MaterialStainless Steel
  • DescriptionRochester Pean Forceps, Standard Grade, Curved, 6.25".
Reviews
Q&A