Cole-Parmer RH-800P Programmable Heated Circulating Bath, 7 L; 240 VAC

Representative image only.

Cole-Parmer RH-800P Programmable Heated Circulating Bath, 7 L; 240 VAC

Cole-Parmer | Item: 2087298

Advanced programmability to suit your complex needs...precisely

$6,454.92CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,454.92CAD / Each

Buy It Together

Current Item

Cole-Parmer RH-800P Programmable Heated Circulating Bath, 7 L; 240 VAC
Cole-Parmer RH-800P Programmable Heated Circulating Bath, 7 L; 240 VAC
2087298

$6,454.92CAD / Each
+ + + + =
Total Price 36040.59 ADD 5 ITEMS TO CART
Product Description

Includes

Pt100 external temperature probe, USB flash drive for data logging, stainless steel fittings and tubing adapters, virtual instrument software, resource disk with operator’s manual, reservoir cover, 6-ft / 1.82 m IEC to mains power cord, integral cooling coil, certificate of compliance and quick start guide

Key Features

  • Intuitive touch-screen display includes multiple selectable home screens
  • Temperature trends can easily be viewed for up to 10 days
  • Schedule time/temperature events and tests without restrictions on number of programs or steps
  • Timer can be set from 0 to 999 minutes in 1-minute increments
  • Large, swiveling, backlit display can be easily seen from across a room
  • Maximum reservoir capacity of 7 L│Operates on 240 V
  • 3 year warranty parts & labor

More About this Item

Enjoy a high level of quality and customization from this heated circulating bath with a programmable controller.

With icons on the touch screen for Settings, Safety, Connect, Program, Home, Control, Time and Service, users can readily set the pump speed, temperature display resolution, auto restart, display filter and other variables. Customizable safety features include High/Low limit and High/Low alarm, the temperature above or below which the unit will automatically shut down. You can also enable or disable the Local Lock Out; when enabled a password entry screen will appear if the operator attempts to change the set point or access the Main Menu.

Calibration parameters include Priority, which means programs can be run using either a Time- or Temperature-based priority; Loop, which sets the number of times the program will run through the programmed steps; and Soak Temperature, the temperature the bath should be maintained at once the final step has been completed.

The USB-A port enable data logging onto a flash drive. The controller may also be directly connected to a laptop or desktop computer via its Ethernet connection (or via a wired or wireless network) to let you control or monitor the bath in real time over the internet. RS-232 and RS-485 communications are also supported.

The circulating bath tank is made of stainless steel while the deck is chemical resistant, easy to clean and has holes to accommodate probes 2 to 8 mm in diameter. Bath complies with DIN 12876-1 Class III safety requirements for use with flammable liquids. Advanced PID algorithms increase heat responsiveness and eliminate set point overshoot.

Conformite Europeenne3 Year Warranty
Specifications
  • Bath TypeHeated circulating
  • Reservoir Capacity (L)7
  • Max Temperature (° C)200
  • Min Temperature (° C)ambient+10°C
  • Temperature Stability (° C)±0.005°C
  • Pump TypePressure/suction
  • Max Flow Rate (L/min)16.7
  • Max Pump Pressure (PSI)3.6
  • Max Pump Pressure (mbar)250
  • Width (in)8 45/64
  • Length (in)19 19/32
  • Height (in)16 1/10
  • Width (cm)22.1
  • Length (cm)49.9
  • Height (cm)40.9
  • Heater Wattage (watts)2200
  • Display Type4.3" SmartTouch touchsceen
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)10
  • Warranty3 Years
Reviews
Q&A